Apply to be a TradeMaster!
Main product image of 1/2" Two-Way Globe Zone Control Valve with Normally Open, Spring Return Actuator, 24 VAC (2.5 Cv)
Magnifying glass
Hover image to zoom

1/2" Two-Way Globe Zone Control Valve with Normally Open, Spring Return Actuator, 24 VAC (2.5 Cv)

SKU:
VEZ-4102BMBM
Rating:
(0)
Q&A:
(0)
1/2" Two-Way Globe Zone Control Valve with Normally Open, Spring Return Actuator, 24 VAC (2.5 Cv)
Magnifying glass
Hover image to zoom
$140.30 each
In Stock
In Stock
Get 26 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Position
Normally Open
Product Highlight: Connection Size
1/2" Connection

Description

–
1/2" Two-Way Globe Zone Control Valve with Normally Open, Spring Return Actuator, 24 VAC (2.5 Cv)

These globe zone control valves are designed to regulate the flow of hot or chilled water to such applications as VAV terminal unit reheat coils, fan coil units, and induction units. The compact design of these units allows easy installation within small enclosures.

Valve bodies, available in 1/2 to 1" line sizes, are all normally open. The actuator determines the fail position. Actuators have position indication and manual override. Replacement actuators can be installed on the valve bodies without tools.

Features:
  • Choice of tri-state/floating or proportional fail-inplace or two-position (NO or NC) spring-return fail-safe
  • Compact size
  • Spring-return fail-safe actuators feature easy manual override, visual position indication, UL listing for plenum installations, and heat-resistant lead wires
  • Non-fail-safe actuators feature manual override (with 3 mm hex wrench), visual position indication, and are CE compliant and UL listed

Specs

–
Product Type:

Globe Valve

Type:

Diverting

Fail Safe Mode:

Spring Return

Position:

Normally Open

Flow Capacity (Cv):

2.5

Connection Size:

1/2"

Body Pattern:

2-Way

Operating Temp Range:

41° to 122°F

Max Close-Off PSI:

44 psi

Max Inlet Pressure:

125 PSI

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy