Shop Resideo Sale
Main product image of 3/4" Three-Way Globe Zone Control Valve with Fail AB-A, 2-Position Actuator, 24 VAC (4.1 Cv)
Magnifying glass
Hover image to zoom

3/4" Three-Way Globe Zone Control Valve with Fail AB-A, 2-Position Actuator, 24 VAC (4.1 Cv)

SKU:
VEZ-4403AMBM
Rating:
(0)
Q&A:
(0)
3/4" Three-Way Globe Zone Control Valve with Fail AB-A, 2-Position Actuator, 24 VAC (4.1 Cv)
Magnifying glass
Hover image to zoom
$163.84 each
In Stock
In Stock
Get 3 Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Flow Capacity (Cv)
4.1 Cv
Product Highlight: Connection Size
3/4" Connection

Description

–
3/4" Three-Way Globe Zone Control Valve with Fail AB-A, 2-Position Actuator, 24 VAC (4.1 Cv)

These three-way, diverting, globe zone valves are available in 1/2" through 1" line sizes. They are designed to regulate hot or chilled water in VAV terminal unit reheat coils, fan coil units, and induction units. For limited pressures, the valves can also be used in mixing applications. The compact size allows easy installation in small enclosures.

The actuator determines the fail position. Actuators have position indication and manual override. Replacement actuators can be installed on the valve bodies without tools

Features:
  • Choice of tri-state/floating or proportional fail-inplace or two-position (NO or NC) spring-return fail-safe
  • Compact size
  • Spring-return actuators feature easy manual override, visual position indication, UL listing for plenum installations, and heat-resistant lead wires
  • Non-fail-safe actuators feature manual override (with 3 mm hex wrench), visual position indication, and are CE compliant and UL listed

Specs

–
Product Type:

Globe Valve

Type:

Zone Control

Diverting

Fail Safe Mode:

AB-A

Actuator Type:

2-Position

Flow Capacity (Cv):

4.1

Connection Size:

3/4"

Body Pattern:

3-Way

Connection Type:

FNPT x FNPT

Operating Temp Range:

41° to 122°F

Max Close-Off PSI:

44 psi

Max Inlet Pressure:

125 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy