Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Valve Body (2.5 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT 2-Way Valve Body (2.5 Cv)

SKU:
VFZ-4102BM
Rating:
(0)
Q&A:
(0)
1/2" NPT 2-Way Valve Body (2.5 Cv)
Magnifying glass
Hover image to zoom
$38.13 each
In Stock
In Stock
Get 28 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
2-Way

Specs

–
Product Type:

Valve Body

Flow Capacity (Cv):

2.5

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Body Pattern:

2-Way

Operating Temp Range:

41° to 122°F

Max Close-Off PSI:

44 psi

Max Inlet Pressure:

125 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy