Apply to be a TradeMaster!
Main product image of E/I-P Transducer
Magnifying glass
Hover image to zoom
E/I-P Transducer
Magnifying glass
Hover image to zoom
$184.11 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
E/I-P Transducer

These transducers are used in HVAC systems to provide an accurate signal for positioning damper and valve actuators based on branch line pressure. They convert an analog voltage (E) or current (I) signal into a linear pneumatic (P) output signal for accurate positioning of damper and valve actuators used in HVAC systems.

They are not position sensitive devices and can be mounted vertically or horizontally. They provide a direct output feedback signal for branch line pressure.

They can be powered by either 24 VAC or 24 VDC, and have three selectable input ranges. The analog signal may be either 1 to 5 VDC, 2 to 10 VDC, or 4 to 20 mA, which provides a 3 to 15 psi linear pneumatic output signal. A 1 to 5 VDC output feedback signal, proportional and linear to the 3 to 15 psi output signal, is provided. A gauge tap is also provided for pressure output indication. Standard 3.25" Snap Track is supplied for mounting.

The XEC-3004 (only) also has a manual override that may be initiated by moving a jumper and adjusting a potentiometer.

Features:
  • A direct output feedback signal for branch line pressure
  • Can be powered from 24 VAC or 24 VDC sources
  • Three user-selectable input ranges available
  • Gauge tap is provided for pressure output indication
  • Optional manual override on XEC-3004 (only)

Specs

–
Product Type:

Transducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy