Gas-Tec® is a flexible yellow polyethylene-coated copper tubing that is continuously line-marked for clearer identification and protection of Natural Gas and Liquefied Petroleum Gas installations. The polyethylene coating provides added corrosion protection and enables the tubing to be used for both above and below ground installations. The continuous line markings on the coating indicates tube contents, ASTM specification, size and lot number which enable the tubing to be traced back to the origin of manufacture. Gas-Tec is flexible and easy to install with no additional training required.
Added Corrosion Protection
Can Be Used for Both Above & Below Ground
Easy to Identify
Easy to Install
| Length (Feet): | 100' |
|---|---|
| Size: | 1/4" |
| OD: | 3/8" |
| Tubing Type: | Refrigerant |
| Shape: | Coil |
| Type: | Refrigeration |
| Material: | Copper |
| Application: | LP Gas Natural Gas |
| ID: | 1/4" |