Apply to be a TradeMaster!
Main product image of Oil Pro-Tec Plus 3/8" OD x 50' Coated Copper Type L Tubing Coil (Orange)
Magnifying glass
Hover image to zoom

Oil Pro-Tec Plus 3/8" OD x 50' Coated Copper Type L Tubing Coil (Orange)

Brand:
Kamco
SKU:
31385
Rating:
(4)
Q&A:
(0)
Oil Pro-Tec Plus 3/8" OD x 50' Coated Copper Type L Tubing Coil (Orange)
Magnifying glass
Hover image to zoom
$299.32 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Size
1/4"
Product Highlight: Shape
Coil
Product Highlight: Tubing Type
Oil
Product Highlight: Material
Copper
Product Highlight: OD
3/8"

Description

–
For special application fuel oil installations requiring additional physical protection, there is no simpler product available.

Pro-Tec Plus combines our standard Oil Pro-Tec™ tubing with a high density polyethylene (HDPE) outer sleeve. This now eliminates the hassle and expense of on-site sleeving in situations where our standard coated copper tubing requires more protection.

Added Physical Protection

  • Protects tubing from exterior physical damage
  • Durable high density polyethylene outer sleeve

No More On-Site Sleeving

  • Eliminate the tedious task of sleeving at the job site
  • Significantly reduces installation time
  • Saves additional costs associated with on-site sleeving

Specs

–
Length (Feet):

50'

Size:

1/4"

Shape:

Coil

Type:

L

Tubing Type:

Oil

Material:

Copper

Application:

Oil

OD:

3/8"

Sweat Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Good Product!

I needed to replace my original oil line from 1965 that ran under the concrete floor. I have a horizontal tank that is in a crawl space area 50' distant & raised 4' above the heater level. Running the line along the wall and down to the floor, the additional vinyl coating made for easier bends around corners and greater protection against bumping damage. The product arrived on time & was packed well for shipping!
Handy Homeowner
Collegeville, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great product!

Easy to work with and drastically reduces chances of kinking. Looks better than a bare line on the outside of a home.
Handyman Bill
Walden, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

run new fuel line from tank to oil furnace. like the added protection.
fred
benn. vt
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, very durable

Used for a kerosene heat install at a seasonal camp constructed on piers. The fuel line runs from the tank, underneath the camp to a monitor heater. The double jacket provides an added level of damage resistance and assurance compared to ordinary single jacketed. Price, service, and delivery time were excellent. Supplyhouse.com is my go-to for components I can wait a few days for. Prices well below my local supply houses.
The Pope
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy