Apply to be a TradeMaster!
Main product image of 1/2" Emergency Pipe Repair Clamp
Magnifying glass
Hover image to zoom

1/2" Emergency Pipe Repair Clamp

Brand:
Kibosh
SKU:
KIB16BK-R
Rating:
(0)
Q&A:
(0)
1/2" Emergency Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$29.40 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The Kibosh Rapid Emergency Pipe Repair clamp is the fastest, most simple and effective emergency pipe repair solution. Just fit it round a leaking or burst pipe, and clamp it shut. Invented by a plumber, the Kibosh is deal for all trades people; Plumbers, Carpenters, Builders, Electricians, Carpet Fitters, as well as maintenance, janitorial and DIY, who could perforate a pipe accidentally with a nail, drill, jigsaw or any other sharp power or hand tool. It can also be used by anyone who could potentially have a frost damaged burst pipe!

Features
  • Can be fitted when the leak is still in full flow
  • Suitable for metal, plastic, multi-layer pipes and can accommodate leaking pipe fittings
  • Once fitted the central heating or water pipe can be kept in use, hot or cold, till a permanent repair can be arranged.
  • Can withstand 10 Bar/150 PSI
  • Made from NON TOXIC materials, the Kibosh is the perfect water saving and damage limitation device
  • No tools required, can be fitted in tight spaces and to clipped pipes

Specs

–
Size:

1/2"

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy