Apply to be a TradeMaster!
Main product image of Rapid Emergency Pipe Repair Clamp Kit (1/2" & 3/4" Pipe Repair Clamp w/ Case)
Magnifying glass
Hover image to zoom

Rapid Emergency Pipe Repair Clamp Kit (1/2" & 3/4" Pipe Repair Clamp w/ Case)

Brand:
Kibosh
SKU:
KIBKITO-RNA
Rating:
(1)
Q&A:
(0)
Rapid Emergency Pipe Repair Clamp Kit (1/2" & 3/4" Pipe Repair Clamp w/ Case)
Magnifying glass
Hover image to zoom
$78.43 each
In Stock
In Stock
Get 8 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The Kibosh Rapid Emergency Pipe Repair clamps are the fastest, most simple and effective emergency pipe repair solution. Just fit it round a leaking or burst pipe, and clamp it shut. Invented by a plumber, the Kibosh is ideal for all trades people; Plumbers, Carpenters, Builders, Electricians, Carpet Fitters, as well as maintenance, janitorial and DIY, who could perforate a pipe accidentally with a nail, drill, jigsaw or any other sharp power or hand tool. It can also be used by anyone who could potentially have a frost damaged burst pipe! This leak repair kit comes in a bright robust orange case complete with a Kibosh of each size, for the two most common sizes in North America, 1 x US-CAN 1/2" & 1 x US-CAN 3/4". The kit also comes with 2 x rolls of PTFE tape as an added extra, handy for leaky threaded fittings, valves etc.

Features:
  • Suitable for metal, plastic, multi-layer pipes and can accommodate leaking pipe fittings
  • Kit comes with 2 x handy rolls of PTFE tape, for leaky threaded fittings, valves etc.
  • Robust case helps keep pipe repair clamps clean and in the open position when not in use to protect the seals and ensure they are ready for immediate use to deal with leaking pipe emergencies
  • Quick and easy to fit to even clipped pipes, tight spaces and in the notch of a joist
  • No tools required
  • Can withstand 10Bar/150PSI
  • Once the pipe repair clamps are fitted the central heating or water pipe can be kept in use, for hot or cold water, until a permanent repair can be arranged.
  • Made from NON-TOXIC materials, the Kibosh is the perfect water saving and damage limitation device

Specs

–
Product Type:

Repair Kit

Size:

1/2"

3/4"

Max Pressure (PSI):

150

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX 90° Elbow
SKU: Q4760750
Uponor (Wirsbo)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Helps in a pinch

Had a customer hit a line and couldn't get to his shut off due to hording. This helped remedy the leak and allow for client to make a clearing. I like that it can be reused. Good to have in emergency situations without shut off access
Poop cleaner
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy