Apply to be a TradeMaster!
Main product image of i9080 9v Battery Operated Hallway Ionization Smoke Alarm w/ Safety Light
Magnifying glass
Hover image to zoom

i9080 9v Battery Operated Hallway Ionization Smoke Alarm w/ Safety Light

Brand:
Kidde
SKU:
0918E
Rating:
(0)
Q&A:
(0)
i9080 9v Battery Operated Hallway Ionization Smoke Alarm w/ Safety Light
Magnifying glass
Hover image to zoom
0918E has been discontinued
Discontinued November 15, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
DETECT 20SDR Smoke Alarm, AA Battery Powered
Brand:
Kidde
SKU:21031447
(0)
Order by today, receive 43 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Depth (Inches)
1.5" Depth
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Voltage
9v
Product Highlight: Warranty
10 Year Limited Warranty

Description

Product Description
The Kidde i9080 is a battery operated, ionization smoke alarm with a safety light that helps guide your way to safety. This unit is designed to alert you and your family to the dangers of smoke and fire. The i9080 includes a 9V battery that powers the smoke alarm, along with an additional 9V battery to power the safety light. This easy to install smoke alarm is UL Listed and offers a 5-year limited warranty.

The Kidde i9080 battery operated smoke alarm with a safety light provides you and your family an early warning signal in the event of a smoke or fire incident. The illumination of the safety light helps guide your way to safety when dense smoke is present. The i9080 includes a Hush® feature that temporarily silences nuisance alarms along with a test button that allows you to test the alarm’s electronic circuitry, horn and battery function.

This smoke alarm is particularly useful in hallways and near exits. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installed to help insure maximum detection of the various types of fire that can occur within the home.

Features
  • Safety Light – Illuminates when alarm sounds to guide your way to safety.
  • Hush® Feature – Temporarily silences nuisance alarms.
  • Red LED – Flashes every 30-40 seconds to indicate that the smoke alarm is operating.
  • Test Button – Tests unit’s electronic circuitry, horn, safety light, and battery function.
  • Battery Operated (Includes 2 9V batteries) – Protects even during power outages.
  • Tamper Resist Locking Pin – Helps deter from theft or tampering.
  • Low Battery Indicator – Smoke alarm will chirp in the event of a low battery.

Specs

Product Type:

Smoke Detector

Temperature Range (F):

40°F to 100°F

Depth (Inches):

1.5"

Diameter (Inches):

5"

Humidity Range:

0 to 85% RH

Sensor Type:

Ionization

Voltage:

9v

Warranty:

10 Year Limited

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm