Apply to be a TradeMaster!
Main product image of KN-COP-IC Hardwired Carbon Monoxide Alarm w/ Digital Display (120) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom

KN-COP-IC Hardwired Carbon Monoxide Alarm w/ Digital Display (120) w/ 9v Battery Backup

Brand:
Kidde
SKU:
21006407
Rating:
(1)
Q&A:
(0)
KN-COP-IC Hardwired Carbon Monoxide Alarm w/ Digital Display (120) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom
$74.76 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Diameter (Inches)
5.75 Diameter
Product Highlight: Depth (Inches)
1.8" Depth
Product Highlight: Voltage
120v
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Features
  • Battery Pull Tab –Eliminates battery installation time and keeps battery fresh.
  • Adjustable Mounting Bracket – Allows for fast installation and perfect alignment.
  • Quick Connect –Installs quickly with snap-on electrical harness.
  • Sealed Cover –Reduces nuisance alarms. Sealed to protect sensor from contaminants prior to installation.
  • Test/Reset Button – Tests the unit for proper operation. Resets the Carbon Monoxide alarm.
  • Tamper Resist Locking Feature –To deter battery and alarm theft.
  • Battery Backup – for continuous protection in case of power failure.

Specs

–
Product Type:

Carbon Monoxide Detector

Temperature Range (F):

40°F to 100°F

Diameter (Inches):

5.75

Depth (Inches):

1.8"

Relative Humidity:

5 to 95% relative humidity (RH)

Voltage:

120v

Sensor Type:

Electrochemical (specific to CO)

Warranty:

10 Year Limited

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Carbon Monoxide Detectors

I purchased two of these Carbon Monoxide Detectors and replaced the two that we had for ten years. Since they were hardwired it was a simple instalation. All I had to do was twist the old one off, and quick connection the new one on. I should be good for the next ten years.
Aunt Phee
Hampton Bays, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy