Apply to be a TradeMaster!
Main product image of KN-COPP-B-LP (KN-COPP-B-LS) Nighthawk Carbon Monoxide Alarm AA Battery Operated w/ Digital Display
Magnifying glass
Hover image to zoom

KN-COPP-B-LP (KN-COPP-B-LS) Nighthawk Carbon Monoxide Alarm AA Battery Operated w/ Digital Display

Brand:
Kidde
SKU:
21007267
Rating:
(1)
Q&A:
(0)
KN-COPP-B-LP (KN-COPP-B-LS) Nighthawk Carbon Monoxide Alarm AA Battery Operated w/ Digital Display
Magnifying glass
Hover image to zoom
$36.97 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

–

The Nighthawk 900-0230 battery operated carbon monoxide alarm is an easy to install unit that provides reliable protection against the dangers of carbon monoxide. Digital display feature adds an advanced level of protection showing CO levels in PPM allowing you to see if levels change. Written information and instruction make this units operation easy for anyone to understand. The Nighthawk DC Digital alarm has a small sleek design that is suitable for all living areas and has a 7 year limited warranty.


Features and Benefits 

  • Digital Display - Shows CO level in PPM (parts per million). Updates digital reading every 15 seconds allowing you to see if levels change. 
  • Backlit Display - To help see the displayed reading in the dark, a backlight appears during the peak level cycle. The light will turn on when the peak level button is pressed. 
  • Peak Level Memory - Displays the highest CO  concentration measured since the last reset. 
  • Battery Operated (3AA's included) - Provides protection during power outages. 
  • Battery Lockout System - Deters covering battery compartment without installation of batteries. 
  • Test/Reset Button  - Tests the unit for proper  operation. Resets the Carbon Monoxide alarm. 
  • 7-Year End of Life Warning  - Alerts user to replace CO alarm after 7-years of operation. (40% longer than other CO alarms) 
  • UL Listed - Lifelong Warranty

Specs

–
Includes:

Digital Display

Relative Humidity:

10 to 95% relative humidity (RH)

Warranty:

7 Year Limited

Batteries Included:

Yes

Temperature Range (F):

40°F to 100°F

Sensor Type:

Electrochemical (specific to CO)

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Our second purchase of this detector.

Good carbon monoxide detector. We recently bought these to replace two of the same model that were installed ten years ago and had reached end of life. Easy to install with included wall anchors, and the digital display is easy to read as well.
Denise
Bellingham, WA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy