Apply to be a TradeMaster!
Main product image of KN-COPP-B-LPM AA Battery Operated Carbon Monoxide Alarm w/ Digital Display
Magnifying glass
Hover image to zoom

KN-COPP-B-LPM AA Battery Operated Carbon Monoxide Alarm w/ Digital Display

Brand:
Kidde
SKU:
21008873
Rating:
(2)
Q&A:
(0)
KN-COPP-B-LPM AA Battery Operated Carbon Monoxide Alarm w/ Digital Display
Magnifying glass
Hover image to zoom
$32.53 each
In Stock
In Stock
Get 8 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

–
Features
  • Battery Operated – Provides best protection during power outages.
  • Digital Display – Shows CO level in PPM (parts per million). Updates digital reading every 15 seconds allowing you to see if levels change.
  • Peak Level Memory – Displays the highest CO concentration measured since the last reset.
  • Test/Reset Button – Tests CO alarm circuit operation and allows you to immediately silence the alarm.
  • Low Battery Signal – Alerts user when the batteries need to be replaced.
  • Slide-Out Battery Door Cover – Gives immediate access to batteries.
  • Battery Safeguard – Makes it difficult to close the cover without batteries in the unit.

Specs

–
Temperature Range (F):

40°F to 100°F

Relative Humidity:

5 to 95% relative humidity (RH)

Sensor Type:

Electrochemical (specific to CO)

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would not buy this prduct again

Batteries will not stay in. The door bulges and they pop out
Customer former
nc
3 years ago
Was this review helpful to you?

Carbon Monoxide Alarm

This is a good product. Since it has a window for a number reading it is even more reliable than others. I trust it's reliability.
Me
NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy