Apply to be a TradeMaster!
Main product image of KN-COU-B Ultra Sensitive AA Battery Powered Carbon Monoxide Monitor
Magnifying glass
Hover image to zoom

KN-COU-B Ultra Sensitive AA Battery Powered Carbon Monoxide Monitor

Brand:
Kidde
SKU:
21009942
Rating:
(10)
Q&A:
(0)
KN-COU-B Ultra Sensitive AA Battery Powered Carbon Monoxide Monitor
Magnifying glass
Hover image to zoom
21009942 has been discontinued
Discontinued July 23, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
COBDL10 Carbon Monoxide Detector w/ Low CO Alerts, 10-Year Battery
Brand:
Kidde
SKU:21033780
(0)
Order by today, receive 136 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

–

Features:

  • Provides Warning of Low Levels of Carbon Monoxide -May provide additional protection to those who are sensitive to lower levels of CO such as those who are elderly, pregnant, or have respiratory problems.
  • Digital Display - Continuous display shows CO levels as low as 10 PPM (parts per million). Updates digital reading every 15 seconds to let you see if levels have changed.
  • Fastest Notification -Provides audible and visual notification of CO levels below 30 PPM.
  • Hush Mode - Low level warnings can be silenced by pressing Test/Reset button.
  • Peak Level Memory - Displays the highest CO concentration measured since the last reset.
  • Battery Operated -(3 AA's included) Provides protection during power outages.
  • Battery Lockout System -Deters covering battery compartment without installation of batteries.
  • Low Battery Signal -Alerts user when the batteries need to be replaced.
  • 10 Year End of Life Warning -Alerts user to replace CO monitor after 10 years of operation
  • 10 Year Limited Warranty
  • UL 2075 Listed

Specs

–
Batteries Included:

3

Product Type:

Carbon Monoxide Monitor

Temperature Range (F):

40°F to 100°F

Relative Humidity:

10 to 95% RH, non condensing

Sensor Type:

Electrochemical (specific to CO)

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 10 reviews
89% would recommend this product
4.5
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Many don't realize the stepped approach to alarm

Low level is great, however what does it do when it detects low level? This is where this product is outstanding. There's a stepped approach they use. Whereby up to at a certain PPM levels and higher and when that PPM is sustained for XX minutes or increasing the alarm starts. Not only that, if the time (XX minutes) increases the alarm mode changes too. For example - up to 30 ppm just LED flashing for XX minutes. If it continues to show 30 ppm or higher beyond XX, chirping starts. Then even higher time (say YY), the frequency of chirping increases. In between if that same PPM, originally 30 increased to (say) 60 it detects the total time alarm started and adjusts the chirping logic accordingly. In other words even though just above XX but the PPM now is 60 instead of chirping twice (let's say) starts chirping 4 times (let's say). The entire process is dynamic and real-time. Another thing: Unlike other low level CO sensors this is the only one I found to be UL certified too.
VS

Most Liked Negative Review

Sent a returned/used item

Didn't want to bother with returning it. I'll go somewheee else next time
Showing 1-10 of 10 reviews

Sent a returned/used item

Didn't want to bother with returning it. I'll go somewheee else next time
Bob the builder
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Great Low Cost Low Level Carbon Monoxide Detector

Because this Carbon Monoxide Detector has a much lower detection level of 10ppm compared to store bought models, it provides earlier detection of potential CO Furnace leaks and other sources in my home like the hot water water heater.
OUgrad
Guffey Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Important Addition

Our home has a propane gas range in the kitchen, and I have recently been reading a lot about the hidden dangers of low-level exposure to CO2. We have a regular carbon monoxide alarm but I understand that these devices are calibrated to detect levels only at serious concentrations that immediately endanger life. Our HVAC tech advised a CO2 monitor would be better at detecting low levels, so we purchased one for each floor in our home. I did research and decided on this model due to its features and the many positive reviews. Shipping was fast and the devices were very easy to set up and install. I feel much better now, knowing I can keep an eye on those devices and protect our household members.
Smilee6
Stockton, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love it

This is great product. I used before in Chicago when I was still working. Now I recommend it to all my clients on my side jobs. It's easy to use and it read low ppm better for safety.
E
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Carbon Monoxide Monitor/Alarm

This CO monitor will alarm at CO levels as low as 10ppm. Typically CO detectors will not alarm below 30ppm. I wanted the added protection of increased sensitivity.
Tuan
Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Great product. Competitive price
Smoken
Nyc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Many don't realize the stepped approach to alarm

Low level is great, however what does it do when it detects low level? This is where this product is outstanding. There's a stepped approach they use. Whereby up to at a certain PPM levels and higher and when that PPM is sustained for XX minutes or increasing the alarm starts. Not only that, if the time (XX minutes) increases the alarm mode changes too. For example - up to 30 ppm just LED flashing for XX minutes. If it continues to show 30 ppm or higher beyond XX, chirping starts. Then even higher time (say YY), the frequency of chirping increases. In between if that same PPM, originally 30 increased to (say) 60 it detects the total time alarm started and adjusts the chirping logic accordingly. In other words even though just above XX but the PPM now is 60 instead of chirping twice (let's say) starts chirping 4 times (let's say). The entire process is dynamic and real-time. Another thing: Unlike other low level CO sensors this is the only one I found to be UL certified too.
bmninada
NEW JERSEY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install similar to regular CO alarms

Purchased this sensitive CO alarm as additional safety device to my regular CO alarms. Install and operation is same as cheaper kiddie CO alarms. Cannot tell difference except for model number specified on box. Recommend it for added safety at home to detect lower CO concentration.
Gio
Milltown, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buying experience

Product is exactly as described and sold by SupplyHouse at a great price. Even though I was not in a hurry to receive the item, I received it the next day. I will definitely buy from this company again!
nancyg
Johnson City, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Safety First

Having had 2 furnaces over the years that leaked CO, went with ultra-sensitive CO monitors. Easy to set up, work just fine. The higher sensitivity is a must!
Safety Man
Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?