
| Product Type: | Smoke Detector Carbon Monoxide Detector |
|---|---|
| Temperature Range (F): | 40°F to 100°F |
| Depth (Inches): | 1.6" |
| Diameter (Inches): | 5.22 |
| Relative Humidity: | 10 to 85% RH, non condensing |
| Warranty: | 10 Year Limited |
| Sensor Type: | Photoelectric Electrochemical (specific to CO) |
| Battery Type: | Lithium-Ion |