| Product Type: | Carbon Monoxide Detector |
|---|---|
| Temperature Range (F): | 40°F to 100°F |
| Height (Inches): | 2.75" |
| Depth (Inches): | 1.5" |
| Length (Inches): | 4-1/2" |
| Relative Humidity: | 10 to 95% RH |
| Warranty: | 10 Year Limited |
| Sensor Type: | Electrochemical (specific to CO) |
| Battery Type: | Lithium-Ion |