Apply to be a TradeMaster!
Main product image of C3010D Lithium Battery Powered Carbon Monoxide Alarm w/ Digital Display
Magnifying glass
Hover image to zoom

C3010D Lithium Battery Powered Carbon Monoxide Alarm w/ Digital Display

Brand:
Kidde
SKU:
21010075
Rating:
(0)
Q&A:
(0)
C3010D Lithium Battery Powered Carbon Monoxide Alarm w/ Digital Display
Magnifying glass
Hover image to zoom
$66.08 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Height (Inches)
2.75" Height
Product Highlight: Depth (Inches)
1.5" Depth
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Features
  • Sealed-in Lithium Battery – Sealed-in lithium power supply; no battery replacement required over the 10 year life of the alarm. Eliminates worry about battery removal or unauthorized deactivation of alarm.
  • Digital Display – Shows CO level in PPM (parts per million). Updates digital reading every 15 seconds allowing you to see if levels change.
  • Peak Level Memory – Displays the highest CO concentration measured since the last reset.
  • Self Activation – Alarm automatically activates when attached to the mounting bracket.
  • Test/Reset Button – Tests the unit for proper operation. Resets the Carbon Monoxide Alarm
  • Green LED – Flashes every 30 seconds to indicate the unit is operating properly.
  • Red LED – When a dangerous level of carbon monoxide is detected the red LED will pulse and a loud alarm pattern will sound. The carbon monoxide alarm pattern is 4 short beeps, followed by 5 seconds of silence, followed by 4 short beeps with a corresponding red LED flash. This cycle will continue for 4 minutes and then change to 2 patterns once a minute there after.
  • Amber LED – Flashes every second to indicate the unit is in fault mode. One quick beep every 30 seconds alerts the unit is in error condition. One quick beep every 60 seconds is an indication of low battery power.

Specs

–
Product Type:

Carbon Monoxide Detector

Temperature Range (F):

40°F to 100°F

Length (Inches):

4-1/2"

Height (Inches):

2.75"

Depth (Inches):

1.5"

Relative Humidity:

10 to 95% RH

Warranty:

10 Year Limited

Sensor Type:

Electrochemical (specific to CO)

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy