Apply to be a TradeMaster!
Main product image of KN-COP-DP-B Plug-In Carbon Monoxide Alarm (120v) w/ Digital Display and AA Battery Backup
Magnifying glass
Hover image to zoom

KN-COP-DP-B Plug-In Carbon Monoxide Alarm (120v) w/ Digital Display and AA Battery Backup

Brand:
Kidde
SKU:
21026344
Rating:
(0)
Q&A:
(0)
KN-COP-DP-B Plug-In Carbon Monoxide Alarm (120v) w/ Digital Display and AA Battery Backup
Magnifying glass
Hover image to zoom
$58.90 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Voltage
120v

Description

Features
  • Digital Display– Displays the level of CO the unit is sensing. LEDs provide clear daytime visibility that automatically dims in dark conditions.
  • Peak Level Button– Displays the highest level of CO recorded since last reset. Ideal for checking previous conditions while away or to assist medical responders.
  • Test/Reset Button – Tests unit for proper operation. Resets the carbon monoxide alarm.
  • 10 Year End of Life Warning - Alerts user to replace CO alarm after 10 years of operation, as required by UL.
  • Low Battery Hush - Temporarily silence low battery notification so the 2 AAs can be replaced at a more convenient time.
  • Rotating AC Blades - Unit remains vertical whether electrical socket is in vertical or horizontal orientation.
  • UL Listed – Listed by UL to the UL2034 Standard.

Specs

Product Type:

Carbon Monoxide Detector

Temperature Range (F):

40°F to 100°F

Voltage:

120v

Sensor Type:

Electrochemical (specific to CO)

Relative Humidity:

10 to 95% RH, non condensing

Battery Type:

AA

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy