Apply to be a TradeMaster!
Main product image of KN-COP-DP-10YB Plug-In Bedroom Carbon Monoxide Alarm (120v) w/ Digital Display, Lithium Battery Backup, and Voice Alarm
Magnifying glass
Hover image to zoom

KN-COP-DP-10YB Plug-In Bedroom Carbon Monoxide Alarm (120v) w/ Digital Display, Lithium Battery Backup, and Voice Alarm

Brand:
Kidde
SKU:
21026359
Rating:
(0)
Q&A:
(0)
KN-COP-DP-10YB Plug-In Bedroom Carbon Monoxide Alarm (120v) w/ Digital Display, Lithium Battery Backup, and Voice Alarm
Magnifying glass
Hover image to zoom
$75.23 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Voltage
120v

Description

Features
  • 10 Year Sealed Battery – Provides protection during power outages and does not need replacement during life of the alarm.
  • Digital Display – Displays the level of CO the unit is sensing. LEDs provide clear daytime visibility that automatically dims in dark conditions.
  • Voice Alarm – Communicates verbal warning once CO levels reach 100 PPM.
  • Peak Level Button – Displays the highest level of CO recorded since last reset. Ideal for checking previous conditions while away or to assist medical responders.
  • Test/Reset Button – Tests the unit for proper operation. Resets the Carbon Monoxide Alarm.
  • 10-Year End of Life Warning – Alerts user to replace CO alarm after 10 years of operation, as required by UL.
  • Rotating AC Blades – Unit remains vertical whether electrical socket is in vertical or horizontal orientation.
  • UL Listed – Listed by UL to the UL2034 Standard.

Specs

Product Type:

Carbon Monoxide Detector

Temperature Range (F):

40°F to 100°F

Relative Humidity:

10 to 95% RH, non condensing

Warranty:

10 Year Limited

Sensor Type:

Electrochemical (specific to CO)

Voltage:

120v

Battery Type:

Lithium-Ion

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy