Apply to be a TradeMaster!
Main product image of Two Year Power Supply 9 Volt Battery (2 Pack)
Magnifying glass
Hover image to zoom

Two Year Power Supply 9 Volt Battery (2 Pack)

Brand:
Kidde
SKU:
21026967
Rating:
(6)
Q&A:
(0)
Two Year Power Supply 9 Volt Battery (2 Pack)
Magnifying glass
Hover image to zoom
$8.44 each
BOX UP & SAVE 2%
$41.20 box of 5
$8.24 each
In Stock
In Stock
Get 67 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
9v

Description

–
As a leading manufacturer in fire safety products, Kidde takes safety to another level. The same reliability that comes from our smoke and carbon monoxide alarms can now be found in our two year power supply - a 9 volt alkaline battery that's guaranteed to power a Kidde smoke alarm or carbon monoxide alarm for 2 years or we will replace it.* This power supply contains 0% mercury and cadmium.

Specs

–
Product Type:

Battery

Voltage:

9v

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again!!

This product was used in my carbon monoxide/propane alarm! Also Supply House has quick shipping!!
JK
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love that you have Kidde 9V batteries; how about AA?

I am going to use these Kidde batteries to power my Kidde smoke detectors which will make them good for two years before needing to be replaced again. They are great batteries and I am so happy that Supply House carries them. Just wish you also carried Kidde AA batteries.
Mike
Fredericksburg, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great battery

We put them in our smoke alarms. Great that we don't have to change them often since we have 14 foot ceilings! The last ones went over 3 years.
Mary
Phx, Az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again.

I appreciate timely survive I received.
Della
Coulee City, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent batteries

I went crazy looking for this battery for my smoke detector. My daughter went online and found your company. Great price, fast shipping, great packaging. I highly recommend this company for all your battery needs!
Raffaela
Middletown, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Grat product. Great price. Fast shipping. I will definitely buy this product again! Thanks
SylVZ
NE Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy