Apply to be a TradeMaster!
Main product image of P4010DCS-W Lithium Battery Powered Interconnected Photoelectric Smoke Alarm
Magnifying glass
Hover image to zoom

P4010DCS-W Lithium Battery Powered Interconnected Photoelectric Smoke Alarm

Brand:
Kidde
SKU:
21027308
Rating:
(1)
Q&A:
(0)
P4010DCS-W Lithium Battery Powered Interconnected Photoelectric Smoke Alarm
Magnifying glass
Hover image to zoom
21027308 has been discontinued
Discontinued May 22, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Diameter (Inches)
5.59" Diameter
Product Highlight: Depth (Inches)
1.91" Depth
Product Highlight: Warranty
10 Year Limited Warranty

Description

Features
  • 10-Year Sealed Lithium Battery: Eliminates late night battery chirp
  • Voice Notifications
  • Bug Screen: Protects alarm from insect ingression
  • Flashing LED Status Ring: allows easy identification of current state of alarm
  • Supervised Wire-Free Interconnect: Proprietary radio signal joins multiple alarms together, so when one alarm sounds they all sound. User is alerted if an alarm loses connection to the network.
  • Sealed-in Lithium Battery: No battery replacement required over the 10 year life of the alarm. Eliminates worry about battery removal or unauthorized deactivation of alarm.
  • Voice Notifications: Unit verbally announces “Fire!” and other alerts such as “Replace Alarm,” which helps the user better understand current status of the unit.
  • Easy to Install: Simply turn the switch on the back of unit or mount to bracket to activate the alarm. Multiple units can be interconnected with push of one button.
  • Photoelectric Sensor: Smoke alarm contains advanced photoelectric sensor that may detect visible particles (associated with smoldering fires) sooner than ionization alarms.
  • Ambient Light Sensing: Establishes Day/Night cycle and prevents chirping during the night until the next Day cycle begins.
  • Alarm Locate Feature: Quickly find initiating alarm by silencing other alarms in the network.
  • Test/Hush Button: tests alarm circuitry and activates Hush feature to temporarily silence nuisance alarms for up to 10 minutes. End of Unit Life and Network Error chirps can also be silenced
  • End of Unit Life Warning: Alerts user the alarm is in need of replacement.
  • Compatible with RemoteLync Bridge: Connect to the Kidde app for additional features and benefits.
  • 10-Year Limited Warranty

Specs

Product Type:

Smoke Detector

Temperature Range (F):

40°F to 100°F

Relative Humidity:

10 to 95% RH, non condensing

Diameter (Inches):

5.59"

Depth (Inches):

1.91"

Warranty:

10 Year Limited

Sensor Type:

Photoelectric

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fair price and good product

Code compliant and will also provide compliance in older homes with no hard wiring.
Wireman
Reno, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?