Shop Limited Time Deals
Main product image of P4010ACSCO-W Wire-Free/Hardwired Interconnected Photoelectric Smoke and CO Alarm (120v) w/ Lithium Battery Backup
Magnifying glass
Hover image to zoom

P4010ACSCO-W Wire-Free/Hardwired Interconnected Photoelectric Smoke and CO Alarm (120v) w/ Lithium Battery Backup

Brand:
Kidde
SKU:
21027323
Rating:
(1)
Q&A:
(0)
P4010ACSCO-W Wire-Free/Hardwired Interconnected Photoelectric Smoke and CO Alarm (120v) w/ Lithium Battery Backup
Magnifying glass
Hover image to zoom
21027323 has been discontinued
Discontinued May 22, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Diameter (Inches)
5.59" Diameter
Product Highlight: Depth (Inches)
1.91" Depth
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Voltage
120v

Description

Features
  • 10-Year Sealed Lithium Battery - Eliminates late night battery chirp!
  • Voice Notifications
  • Bug Screen - Protects alarm from insect ingression
  • Flashing LED Status Ring - allows easy identification of current state of alarm
  • Supervised Wire-Free Interconnect: Proprietary radio signal joins multiple alarms together, so when one alarm sounds they all sound. User is alerted if an alarm loses connection to the network.
  • Sealed-in Lithium Battery: No battery replacement required over the 10 year life of the alarm.
  • Voice Notifications: Unit verbally announces “Fire!” and other alerts such as “Replace Alarm,” which helps the user better understand current status of the unit.
  • Easy to Install: Simply turn the switch on the back of unit or mount to bracket to activate the alarm. Multiple units can be interconnected with push of one button.
  • Intelligent Sensor Technology: Reduces nuisance alarms and offers fast response to real fires.
  • Ambient Light Sensing: Establishes Day/Night cycle and prevents chirping during the night until the next Day cycle begins.
  • Alarm Locate Feature: Quickly find initiating alarm by silencing other alarms in the network.
  • Test/Hush Button: tests alarm circuitry and activates Hush feature to temporarily silence nuisance alarms for up to 10 minutes. End of unit life and network error chirps can also be silenced
  • End of Unit Life Warning: Alerts user the alarm is in need of replacement.
  • Compatible with RemoteLync Bridge: Connect to the Kidde app for additional features and benefits.
  • 10-Year Limited Warranty

Specs

Product Type:

Carbon Monoxide Detector

Smoke Detector

Temperature Range (F):

40°F to 100°F

Relative Humidity:

10 to 95% RH, non condensing

Diameter (Inches):

5.59"

Depth (Inches):

1.91"

Warranty:

10 Year Limited

Sensor Type:

Photoelectric

Voltage:

120v

Battery Type:

Lithium-Ion

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fair price and good product

Code compliant and will also provide compliance in older homes with no hard wiring.
Wireman
Reno, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?