Apply to be a TradeMaster!
Main product image of 20SD10 Battery Operated Ionization Smoke Alarm w/ Photoelectric Sensor
Magnifying glass
Hover image to zoom

20SD10 Battery Operated Ionization Smoke Alarm w/ Photoelectric Sensor

Brand:
Kidde
SKU:
21031466
Rating:
(0)
Q&A:
(0)
20SD10 Battery Operated Ionization Smoke Alarm w/ Photoelectric Sensor
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty

Description

–

North America's #1 home fire safety brand (based on total household installations as of December 2022) is bringing you the next level of fire safety with the Kidde Smoke Alarm model 20SD10. This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking.


Product Features:

  • Worry-Free 10-Year Battery - No battery changes for 10 years. Avoids inconvenient battery replacements and saves up to $40 over the life of the device.
  • Self-testing Alarms - For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation - Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications - This alarm beeps to remind you it's time to replace it 10 years after it is powered.


Specs

–
Warranty:

10 Year Limited

Product Type:

Smoke Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy