Apply to be a TradeMaster!
Main product image of 30CUDR-V AA Battery Operated Intelligent Ionization Smoke and Carbon Monoxide Alarm
Magnifying glass
Hover image to zoom

30CUDR-V AA Battery Operated Intelligent Ionization Smoke and Carbon Monoxide Alarm

Brand:
Kidde
SKU:
21032777
Rating:
(0)
Q&A:
(0)
30CUDR-V AA Battery Operated Intelligent Ionization Smoke and Carbon Monoxide Alarm
Magnifying glass
Hover image to zoom
$69.77 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

North America's #1 home fire safety brand (based on total household installations as of December 2022) is bringing you the next level of fire and carbon monoxide safety with the Kidde Combination Smoke and Carbon Monoxide Alarm model 30CUDR-V. This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde DETECT alarm is powered by 2 AA replaceable batteries (included) for continual detection even during outages and alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device.


Product Features:

  • Double the Detection - Alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device.
  • 2 AA Replaceable Batteries - Provides power even during short-term power outages for extra piece of mind. Change Replaceable batteries every 6 months or when you hear the low battery chirp.
  • Voice Alerts - Crystal-clear voice alerts tell you exactly why your alarm is sounding so you can react quickly.
  • Self-testing Alarms - For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation - Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications - This alarm beeps to remind you it's time to replace it 10 years after it is powered.

Specs

–
Product Type:

Carbon Monoxide Detector

Smoke Detector

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy