Apply to be a TradeMaster!
Main product image of Battery Powered Combination Smoke and Carbon Monoxide Detector w/ Alarm LED Warning Lights & Voice Alerts
Magnifying glass
Hover image to zoom

Battery Powered Combination Smoke and Carbon Monoxide Detector w/ Alarm LED Warning Lights & Voice Alerts

Brand:
Kidde
SKU:
21032779
Rating:
(0)
Q&A:
(0)
Battery Powered Combination Smoke and Carbon Monoxide Detector w/ Alarm LED Warning Lights & Voice Alerts
Magnifying glass
Hover image to zoom
$78.89 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Experience the next level of fire safety with the Kidde 10-Year Battery Smoke & Carbon Monoxide Detector, Voice Alerts, LED Warning Lights, model 30CUD10-V. This smoke & CO detector has enhanced sensing technology that reduces false alarms often caused by cooking and sends fast alerts that help give your family more time to get out safely. To detect carbon monoxide, an electrochemical sensor is used. This alarm offers a modern 5-inch design ideal for all living spaces such as living rooms, hallways, kitchens, & bedrooms. Voice alerts clearly announce "Fire!" or "Warning Carbon Monoxide!" to help identify which hazard is detected. Comprehensively tested and designed to the latest UL standard for safety and reliability, the 5-inch combination alarm is powered by a 10-year built-in lithium battery, so you never have to change a battery for the life of the detector (not a battery performance claim). When smoke or carbon monoxide is detected, the red LED light will flash in time with the loud 85-decibel alarm to help you seek safety. A test-hush button allows you to test the battery operations as well as silence nuisance alarms, should they occur. Plus, it's self-testing and easy to install with the included twist-and-click mounting bracket. This Kidde combination alarm is equipped with end-of-life notifications that will beep to remind you it's time to replace it at the of its 10-year lifespan. Meets requirements of 9th Edition UL 217, UL 2034 4th Edition, FCC, and CSFM.


Features:

  • Enhanced sensing technology - reduces false alarms often caused by cooking
  • Fast alerts - upon sensing smoke or carbon monoxide, an 85-decibel alarm sounds and a red led will illuminate
  • 10-year never-change battery - no low battery chirps or battery changes for 10 years and saves up to 40 dollars over the life of the detector (10-yr limited warranty on alarm, not a battery performance claim)
  • Voice alerts - crystal-clear voice alerts will say fire, when smoke is detected or warning, carbon monoxide, if co is detected, so you can react quickly
  • 3 LED lights - LED lights indicate alarm status, green equals to normal operation, amber equals to operating error, red equals to smoke or carbon monoxide detected
  • Simple installation - no wiring needed, install with the included twist-and-click mounting bracket
  • Self-testing - for added assurance, internal components ensure alarm is always operating as expected (self-testing is not a substitute for a weekly manual push test of the alarm)
  • Test and hush button makes it easy to test the smoke detector and silence false alarms, should they occur
  • Battery replacement - a low battery chirp alerts you when batteries need replacing
  • End-of-life alarm - alarm sounds as a reminder when it is time to replace the alarm after 10 years of use after its original power-up date
  • 10-year limited warranty
  • Meets requirements of the following authorities - underwriters laboratories (UL), federal housing authority (FHA), housing and urban development (HUD), national fire protection association (NFPA)
  • Ensure whole home family protection by placing 1 smoke detector and carbon monoxide detector on each level of your home, in your bedroom and other locations where required by law
  • Comprehensively tested and certified to meet requirements of UL 217 8th and 9th Edition and FCC standards

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy