Apply to be a TradeMaster!
Main product image of 30CUA10-V Hard-Wired Carbon Monoxide and Photoelectric Smoke Alarm (120 V) w/ 10-Year Backup Battery
Magnifying glass
Hover image to zoom

30CUA10-V Hard-Wired Carbon Monoxide and Photoelectric Smoke Alarm (120 V) w/ 10-Year Backup Battery

Brand:
Kidde
SKU:
21032783
Rating:
(0)
Q&A:
(0)
30CUA10-V Hard-Wired Carbon Monoxide and Photoelectric Smoke Alarm (120 V) w/ 10-Year Backup Battery
Magnifying glass
Hover image to zoom
$79.97 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty

Description

–

North America's #1 home fire safety brand (based on total household installations as of December 2022) is bringing you the next level of fire and carbon monoxide safety with the Kidde Combination Smoke and Carbon Monoxide Alarm model 30CUA10-V. This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking.


Product Features:

  • Double the Detection - Alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device.
  • Worry-Free 10-Year Backup Battery - No battery changes for 10 years.
  • Avoids inconvenient battery replacements and saves up to $40 over the life of the device.
  • Voice Alerts - Crystal-clear voice alerts tell you exactly why your alarm is sounding so you can react quickly.
  •  Interconnected Alarms - When one alarm sounds, they all sound, so you never miss an emergency and can get out faster.
  • Self-testing Alarms - For added assurance, internal components ensure alarm is always operating as expected.
  • Simple Installation - Easy install with included twist-and-click mounting bracket.
  • End-of-life Notifications - No low battery chirps! This alarm beeps to remind you it's time to replace it 10 years after it is powered.

Specs

–
Warranty:

10 Year Limited

Product Type:

Carbon Monoxide Detector

Smoke Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy