Apply to be a TradeMaster!
Main product image of COPDLQW Plug-In Smart Carbon Monoxide Detector w/ Indoor Air Quality Monitor & AA Battery Backup
Magnifying glass
Hover image to zoom

COPDLQW Plug-In Smart Carbon Monoxide Detector w/ Indoor Air Quality Monitor & AA Battery Backup

Brand:
Kidde
SKU:
21033783
Rating:
(0)
Q&A:
(0)
COPDLQW Plug-In Smart Carbon Monoxide Detector w/ Indoor Air Quality Monitor & AA Battery Backup
Magnifying glass
Hover image to zoom
$84.97 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

This item is a COPDLQW Plug-In Smart Carbon Monoxide Detector w/ Indoor Air Quality Monitor & AA Battery Backup manufactured by Kidde.

Advanced low-level CO detection - Alerts at lower carbon monoxide levels to provide detection for vulnerable populations, sounds an 85dB alarm

  • Plug-in power with battery backup - CO detector plug-in operates on 120V AC with 2 AA backup batteries (included) for detection during outages
  • Tested and trusted - Rigorously tested to meet UL 2034, 5th Edition safety standards and is ETL Listed
  • Real-time notifications - Sends real-time alerts via the Kidde App (no subscription required) and uses 2.4 GHz Wi-Fi

Disclaimer - Children, elderly adults and pets are more vulnerable to low levels of carbon monoxide and may be affected faster

Specs

–
Sensor Type:

Electrochemical

Product Type:

CO Alarm

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy