Shop Resideo Sale
Main product image of RGSAR-RW Smart Smoke Alarm, Hardwired with AA Battery Backup
Magnifying glass
Hover image to zoom

RGSAR-RW Smart Smoke Alarm, Hardwired with AA Battery Backup

Brand:
Kidde
SKU:
21033911
Rating:
(0)
Q&A:
(0)
RGSAR-RW Smart Smoke Alarm, Hardwired with AA Battery Backup
Magnifying glass
Hover image to zoom
$59.97 each
In Stock
In Stock
Get 6 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

This item is a RGSAR-RW Smoke Detector, Ring App Enabled, Wire-Free Interconnectivity, AA Battery Powered manufactured by Kidde.


Get next level detection with cutting edge sensing and seamless Ring App integration. This smart alarm sends fast Ring notifications of smoke, anywhere you are. And no other Ring devices are required - just download the Ring App to begin alarm setup.


  • Real-Time Ring Notifications: Home or away, get notifications of smoke and low battery warnings.
  • Optional Ring Subscription with 24/7 Smoke Monitoring and Emergency Response: Trained agents can request emergency help in case of alarm.
  • Advanced Sensing Technology: React quickly with smoke detection that's over 25% faster and up to 3x more precise.
  • Whole Home Smart Connectivity: Get mobile alerts for every hardwired alarm in your home by adding just one Kidde smart alarm.
  • Hardwired with 2 AA Backup Batteries: Provides power even during short-term outages for extra peace of mind.

Specs

–
Battery Type:

AA

Sensor Type:

Photoelectric

Product Type:

Smoke Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy