Apply to be a TradeMaster!
Main product image of KN-COPP-3 Plug-In Carbon Monoxide Alarm (120v) w/ Digital Display and 9v Battery Backup
Magnifying glass
Hover image to zoom

KN-COPP-3 Plug-In Carbon Monoxide Alarm (120v) w/ Digital Display and 9v Battery Backup

Brand:
Kidde
SKU:
900-0076-01
Rating:
(1)
Q&A:
(0)
KN-COPP-3 Plug-In Carbon Monoxide Alarm (120v) w/ Digital Display and 9v Battery Backup
Magnifying glass
Hover image to zoom
$55.88 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Voltage
120v

Description

–
Features
  • Digital Display – Displays the level of carbon monoxide the unit is sensing. The unit updates this reading every 15 seconds.
  • Peak Level Button – Displays the peak CO level recorded by the alarm since it was last reset or unplugged.
  • 9V Battery Backup –Provides protection during power outage.
  • Test Button Functions –– Tests the unit for proper operation
  • Resets the Carbon Monoxide alarm
  • LED Operation – – Blinking dot in lower right corner of display denotes normal operation
  • Digital readout displays CO concentration in parts per million (30-900PPM) In alarm condition you will hear 4 quick beeps, 5 seconds off, repeat.

Specs

–
Product Type:

Carbon Monoxide Detector

Temperature Range (F):

40°F to 100°F

Relative Humidity:

5 to 95% relative humidity (RH)

Sensor Type:

Electrochemical (specific to CO)

Warranty:

10 Year Limited

Voltage:

120v

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Get an alarm you can trust plus help if you need it

I have had the Kedde carbon monoxide alarm for years... I have not complaints with it except the word END on my screen.. I need a new one exactly like the old one minus the End word.. the one I have RKNCopp 3 maan 900 0078 manuf. august 18 2014 I like my other kidde. may I get a new one from you. uses battery and electric. Thax Carol
Janet Rene'e
Michigan
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy