Features
Product Type: | Carbon Monoxide Detector Smoke Detector |
---|---|
Temperature Range (F): | 40°F to 100°F |
Relative Humidity: | 10 to 95% RH, non condensing |
Diameter (Inches): | 5.6" |
Warranty: | 10 Year Limited |
Depth (Inches): | 1.8" |
Sensor Type: | Electrochemical (specific to CO) Ionization |
Battery Type: | AA |