| Product Type: | Carbon Monoxide Detector Explosive Gas Detector |
|---|---|
| Temperature Range (F): | 40°F to 100°F |
| Relative Humidity: | 5 to 95% relative humidity (RH) |
| Sensor Type: | Electrochemical (specific to CO) |
| Voltage: | 120v |
| Warranty: | 5 Year Limited |
| Battery Type: | 9V |