Apply to be a TradeMaster!
Main product image of HD135F Heat Alarm (120v) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom

HD135F Heat Alarm (120v) w/ 9v Battery Backup

Brand:
Kidde
SKU:
HD135F
Rating:
(0)
Q&A:
(0)
HD135F Heat Alarm (120v) w/ 9v Battery Backup
Magnifying glass
Hover image to zoom
$45.97 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-20°F to 100°F
Product Highlight: Depth (Inches)
2" Depth
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Warranty
5 Year Limited Warranty

Description

–

Features

  • Interconnectable - Interconnects with up to 24 Kidde devices of which 18 can be initiating.
  • Test Button - Tests unit’s electronic circuitry, horn and battery function.
  • 9V Battery Back Up - Provides continuous protection even during power outages.
  • Red LED - Flashes every 30-40 seconds to indicate proper operation.
  • Low Battery Indicator - Alerts user in the event of a low or missing battery.
  • Quick Connect Power Harness - Makes installation fast and easy.

Specs

–
Product Type:

Heat Detector

Voltage:

120v

Temperature Range (F):

-20°F to 100°F

Relative Humidity:

5 to 95% relative humidity (RH)

Depth (Inches):

2"

Diameter (Inches):

5"

Warranty:

5 Year Limited

Sensor Type:

Heat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy