Apply to be a TradeMaster!
Main product image of KB PlatinumX 1-Phase Unit Heater with Fuse Block, 24V Remote Thermostat Control Connectivity (240V, 15KW)
Magnifying glass
Hover image to zoom

KB PlatinumX 1-Phase Unit Heater with Fuse Block, 24V Remote Thermostat Control Connectivity (240V, 15KW)

SKU:
KB2415-1-PLTMX-FB
Rating:
(0)
Q&A:
(0)
KB PlatinumX 1-Phase Unit Heater with Fuse Block, 24V Remote Thermostat Control Connectivity (240V, 15KW)
Magnifying glass
Hover image to zoom
KB2415-1-PLTMX-FB has been discontinued
Discontinued September 5, 2026
This product was discontinued by the manufacturer.
BTU Output: 
51200
25600
Voltage: 
208/240V
Phase: 
1
13Multi
Suggested Alternative:
KB ECO2S+ 1-Phase Unit Heater with Remote Sensor, Fuse Block, 24V Remote Thermostat Control Connectivity (240V, 15KW)
SKU:KB2415-1-ECO2S-PLUS-FB
(0)
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
51200 Max BTUs
Product Highlight: Size
C
Product Highlight: Voltage
208/240V

Description

–
King's KB PlatinumX series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for accuracy and remote control for simple operation. Comes standard with a provision for adding an optional 24V thermostat for remote temperature control, making it compatible with Nest Thermostats. Includes integrated summer fan only and thermostat timer modes, the KB PlatinumX has you covered. Designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB PlatinumX unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation.

Features:
  • Energy-Saving PlatinumX Electronic
  • Temperature Controller
  • Built-In Provision For Using Any 24V Remote Thermostat (Optional)
  • Compatible with NEST / Any 24V Thermostat, including WIFI stats
  • Remote Control Included with Wall Holder
  • Summer Fan Only & Timer Modes
  • Auto Memory Feature: Returns Unit To Last Settings After Power Outage
  • Adjustable Louvers to Direct Air
  • Built-In Fan Delay to Dissipate Heat
  • High Mass Steel Fin Heat Exchanger
  • Patented Smart Limit Protection®
  • Permanent Lubricated Unit Bearing Motor
  • Universal Wall/Ceiling Bracket Included
  • Heaters 25kW and above are ECO2S+ 2-stage heaters
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
Size:

C

BTU Output:

51200

Kilowatts (KW):

15

Voltage:

208/240V

Product Type:

Heater

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm