The Day Savers – A National Tradesmen Day Contest
Main product image of 240V, 15kW PCKW Portable Wheeled Industrial Unit Heater 1-Ph (Gray)
Magnifying glass
Hover image to zoom

240V, 15kW PCKW Portable Wheeled Industrial Unit Heater 1-Ph (Gray)

SKU:
PCKW2415-1
Rating:
(0)
Q&A:
(0)
240V, 15kW PCKW Portable Wheeled Industrial Unit Heater 1-Ph (Gray)
Magnifying glass
Hover image to zoom
$10,366.02 each
Backorder
Backorder
Get it Fri, Oct 2 - Tue, Nov 3
Voltage
240v
240v
Phase
1
BTU Output
51200

MANUALS (1)

Lift Gate

This product weighs 138 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
51200 Max BTUs
Product Highlight: Voltage
240v
Product Highlight: Color
Gray
Product Highlight: Wattage
1500 Watts

Description

The King PCKW industrial wheeled portable unit heater is constructed to hold up to the rigorous demands of a jobsite or industrial facility. This unit heater is the very BEST heat source to assist in complete "Dry-out" applications, where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat emits absolutely no odor, flame or carbon monoxide. The high CFM and moderate temperature rise are also key features to make this unit heater the very best solution for temporary large capacity heating and dry-out applications. Features front and back carry handles and heavy-duty pneumatic wheels for ease of portability and washable intake air filters to simplify maintenance. Comes standard with a built-in thermostat, heat on and fan only switches for maximum temperature control.

  • Simple Plug-In Design
  • High Mass Steel Fin Heat Exchangers
  • Large Capacity Dual-inlet Blower
  • Handles High Static Pressure
  • Moves Large Air Volumes (1500 CFM)
  • Built-In Thermostat (40°-100°F)
  • Washable Intake Air Filters
  • Front & Back Carrying Handles
  • 2 Heavy-Duty Pneumatic Wheels
  • Heat Switch & Fan Only Switch
  • Long Life 48 Frame Totally Enclosed Motor
  • Patented Smart Limit Protection
  • N.E.M.A. 12 Gasket Construction
  • 6ft. SO Cord (plug not included - purchased separately)
  • Durable 18-Gauge Steel Enclosure
  • Non-Mercury Tip Over Switch
  • Optional Accessory: 12" Duct Transition #PCKW-DT12
  • Proudly Made in the USA with U.S. & Global Materials
  • 2-Year Limited Warranty

Specs

Product Type:

Unit Heater

Voltage:

240v

Color:

Gray

Phase:

1

BTU Output:

51200

Wattage:

1500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy