Apply to be a TradeMaster!
Main product image of 43" RK Radiant Heater, 2 Carbon Lamp Radiant Infrared Heater, 240V 3000W (Black)
Magnifying glass
Hover image to zoom

43" RK Radiant Heater, 2 Carbon Lamp Radiant Infrared Heater, 240V 3000W (Black)

SKU:
RKX2430-RMTX-BLK
Rating:
(0)
Q&A:
(0)
43" RK Radiant Heater, 2 Carbon Lamp Radiant Infrared Heater, 240V 3000W (Black)
Magnifying glass
Hover image to zoom
$663.47 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
BTU Output: 
10236

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
10236 Max BTUs
Product Highlight: Wattage
3000 Watts
Product Highlight: Voltage
240v
Product Highlight: Color
Black

Description

–
SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired.

  • NOTE: If heater will be mounted high out of reach, it is required to install a Single-Pole Remote Wall Switch (Rated 22A minimum) to cut power to the heater as needed.
  • This IP55 water-resistant rated heater features an integrated, built-in controller and a timer mode to only heat the space while you are using it. And with the simple hand-held remote control, comfort is always in the palm of your hand.
  • 4500W: 208V and 240V models are available
  • Instant, Directional infrared Heat
  • Durable, CarbonIQ heating elements rated for 10,000 hours
  • High-output medium-wave type lamps
  • IP55 water-resistant and dust rated for all weather conditions
  • Built-in electronic controller with 2 heating settings (Medium / High) PLUS onboard On/Off switch for 3rd heat setting (Low).
  • NOTE: If heater will be mounted high out of reach, it is required to install a Single-Pole Remote Wall Switch (Rated 22A minimum) to cut power to the heater as needed.
  • Handheld IR remote control with wall holder - Control multiple heaters with one remote
  • 0° to 45° adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
  • Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
  • Heats Objects Not the Surrounding Air
  • Rated for indoor & outdoor applications
  • Imported To King Specifications
  • cETLus Certification for USA and Canada
  • 3-Year Limited Warranty on Fixture. 1-Year Limited Warranty on Carbon Lamps

Specs

–
Wattage:

3000

Voltage:

240v

BTU Output:

10236

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy