Apply to be a TradeMaster!
Main product image of 240V, 2250W SL Surface Mount Slim Line Unit Heater (White)
Magnifying glass
Hover image to zoom

240V, 2250W SL Surface Mount Slim Line Unit Heater (White)

SKU:
SL2422-W
Rating:
(0)
Q&A:
(0)
240V, 2250W SL Surface Mount Slim Line Unit Heater (White)
Magnifying glass
Hover image to zoom
$596.93 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2250 Watts
Product Highlight: Voltage
240v
Product Highlight: Color
White

Description

–
The Slim Line heater was specifically designed as a space-saving replacement for baseboard heaters, allowing you to reclaim up to 8 linear feet of valuable wall space. The unique slim surface-mounted wall can allows the heater to be mounted directly

  • in contact with the finished floor (unlike other fan heaters that require to be installed at least 4" above the floor). The Pic-A-Watt feature allows a customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements.
  • Baseboard conversion made simple. 2' Baseboard = 500W; 3' = 750W; 4' = 1000W; 5' = 1250W; 6' = 1500W; 8' = 1750W; 10' = 2250W.
  • Baseboard Replacement - Space Saving
  • Surface Mount Design
  • Zero Clearance to the Floor
  • Original Pic-A-Watt Element
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Patented Smart Limit Protection
  • Whisper Quiet Squirrel Cage Blower
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
Product Type:

Unit Heater

Wattage:

2250

Voltage:

240v

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy