Apply to be a TradeMaster!
Main product image of 100 Ft SRP Self-Regulating Pre-Assembled Pipe Trace Heating Cable, 120V, 600W
Magnifying glass
Hover image to zoom

100 Ft SRP Self-Regulating Pre-Assembled Pipe Trace Heating Cable, 120V, 600W

SKU:
SRP126-100
Rating:
(0)
Q&A:
(0)
100 Ft SRP Self-Regulating Pre-Assembled Pipe Trace Heating Cable, 120V, 600W
Magnifying glass
Hover image to zoom
$663.91 each
In Stock
In Stock
Get 56 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
600 Watts
Product Highlight: Length (Feet)
100' Length
Product Highlight: Voltage
120v

Description

–
SRP Series 120V Pre-Assembled Self-Regulating Pipe Trace Heating Cable is designed for a variety of pipe freeze protection applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes. The cable is pre-terminated with a 30 inch cold lead, 120V grounded plug and end-splice.

  • Stops Pipe and Valve Freeze Down to -40°F
  • Cable Will Not Burn Out or Overheat When Overlapped
  • Pre-terminated With 30 Inch Cold Lead
  • 120V Grounded Plug & End-Splice
  • Ready to Install
  • Suitable For Use On Metal & Plastic Pipes
  • 6 Watts/Linear Foot @ 40°F
  • 16 Gauge Heating Cable Bus Wire
  • Flouropolymer Insulation and Rugged PVC Jacket
  • ETL Certified for USA & Canada
  • Imported to King Specifications
  • 2-Year Limited Warranty

Specs

–
Wattage:

600

Length (Feet):

100'

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy