Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp OxBox Kitchen Supply Outlet Box w/ MiniRester Water Hammer Arresters (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp OxBox Kitchen Supply Outlet Box w/ MiniRester Water Hammer Arresters (Lead Free)

SKU:
696-G3011XR
Rating:
(4)
Q&A:
(0)
1/2" PEX Crimp OxBox Kitchen Supply Outlet Box w/ MiniRester Water Hammer Arresters (Lead Free)
Magnifying glass
Hover image to zoom
$48.20 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Material
ABS
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Note: Frame not included and can be purchased separately here.

Overview

Sioux Chief OxBox access box with 3 valves shall be used in plumbing systems for safe distribution of hot and/or cold water. Boxes shall provide access for supply line shutoff. Valves shall generally be available with 3/8" connection outlet. Boxes can be installed with supply lines from above or below, on or between studs. Between-stud installation can utilize a support bracket loaded through the box’s integral track. Boxes shall be available with three standard valves or two standard valves and one valve with water hammer arrester. Valves are provided with a temporary nylon test cap. Included arresters shall be certified to ASSE 1010 and valves shall be UPC listed. Valves comply with ASME A112.18.1 and are made from no lead, SCC resistant and DZR material.

Features:
  • Patent #7,360,553 & #7,735,511
  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates backbreaking labor of cleaning stub outs and installing supply stops
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections
  • The three valve box is perfect for kitchen sink/dishwasher applications
Materials:
  • Outlet Box: White ABS
  • Bracket: Galvanized steel
  • Arrester Body: Stainless steel
  • Piston: Polypropylene with two EPDM o-rings
  • Piston Lubricant: FDA-approved silicone
  • Valve: Chrome-plated DZR brass - No-Lead

Specs

–
Application:

Kitchen

Product Type:

Kitchen Supply Outlet Box

Outlet Size:

3/8"

Outlet Type:

Compression

Inlet Size:

1/2"

Inlet Type:

PEX Crimp

Material:

ABS

Includes:

Water Hammer Arrestor

Max Temp (F):

250°F

Max Pressure (PSIG):

100

Max. Working Pressure:

250 PSIG

Features:

1/4 Turn Ball Valves

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Works great, simple and clean
Flip
Claxton,Georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great plumbing products

Fast friendly service. Well organized and very professional. Thank you!
Ernest
Woodland Hills CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great products

Purchased different models of this line, all are well constructed and easy to install. Simplifies kitchen, laundry and vanity installs. End results are clean and easy to identify.
lcrk
Dover, De
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great box but doesn't come with faceplate

These are extremely nice boxes for hooking up dishwasher and a sink together but the face plate is not included as you have different options as a dual box and more. Needs it in description that it is not included
Nick
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy