Apply to be a TradeMaster!
Main product image of Klein-Kurve Long-Nose Wire Stripper/Crimper
Magnifying glass
Hover image to zoom

Klein-Kurve Long-Nose Wire Stripper/Crimper

SKU:
1009-KLEIN
Rating:
(1)
Q&A:
(0)
Klein-Kurve Long-Nose Wire Stripper/Crimper
Magnifying glass
Hover image to zoom
$21.74 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
Klein-Kurve Long-Nose Wire Stripper/Crimper

This multi-purpose tool cuts and strips 10-20 AWG solid and 12-22 AWG stranded wire as well as crimps insulated and non-insulated connectors. The tip is designed to grab, pull and bend wires. It is optimized for ideal leverage when cutting and crimping. Precision shear-type blades make cutting easier.

Specifications:
  • Application: Wire Stripping, Cutting and Crimping
  • Special Features: Reinforcement Head
  • Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded
  • Screw Shearing: 6-32 and 8-32
  • Crimping Capacity: 10-22 AWG
  • Cutting Capacity: 10 Solid or 12 Stranded
  • Overall Length: 7.75'' (196.9 mm)
  • Handle Color: Gray/Yellow
  • Weight: 0.34 lb (0.15 kg)

Specs

–
Product Type:

Pliers

Stripper/Crimper

Length (Inches):

7-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great item.

Very light and served it's purpose.
Luis
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy