Apply to be a TradeMaster!
Main product image of 1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (4" Long)
Magnifying glass
Hover image to zoom

1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (4" Long)

Brand:
Malco
SKU:
MSHMLC
Rating:
(2)
Q&A:
(0)
1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (4" Long)
Magnifying glass
Hover image to zoom
$14.53 each
In Stock
In Stock
Get 171 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4", 5/16"
Product Highlight: Length (Inches)
4" Length

Description

C-RHEX ™ This Double-Duty chuck driver with “Easy Clean Magnet,” ensures that 1/4 in. & 5/16 in. hex drivers are always a flip away. With single piece strength and an indestructible magnet, it’s the Perfect System when paired with Legendary Malco Zip-in® and Bit-Tip® screws

Specs

Product Type:

Hex Driver

Size:

1/4"

5/16"

Length (Inches):

4"

Shaft Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A well thought out hex driver.

Quick change of the sizes and the ability to clean the magnet make this by far, the best hex driver, available.
Edward de Laurot
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy another

This was exactly what I wanted and needed. I am in the process of buying the 6" one as well.
John
Rochester
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy