Apply to be a TradeMaster!
Main product image of 11-in-1 Screwdriver/Nut Driver w/ Schrader Bit
Magnifying glass
Hover image to zoom

11-in-1 Screwdriver/Nut Driver w/ Schrader Bit

SKU:
32527
Rating:
(4)
Q&A:
(0)
11-in-1 Screwdriver/Nut Driver w/ Schrader Bit
Magnifying glass
Hover image to zoom
$19.18 each
In Stock
In Stock
Get 26 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16", 3/8", 5/16"
Product Highlight: Bit Type
Nut Driver, Phillips #2, Core Removal, Phillips #1, Slotted

Description

–
Carry fewer tools in your bag with the 11-in-1 screwdriver / nut driver with Schrader bit. Each of the 11 tips is blast finished to provide a firm hold and reduce cam out. It also has Klein's cushion grip handle for greater torque and comfort.

Specifications:
  • Versatile 11-in-1 tool for the professional
  • Includes unique style bit for installation/removal of common TR-4 Schrader® valves and aggressive thread extractor tip for backing out broken cores
  • Great for HVAC and other industrial applications
  • Blast finish bit tips provide a firm hold and reduce cam out
  • Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm), 5/16-Inch (8 mm) and 3/8-Inch (10 mm) nut driver, #1 and #2 square, core removal/installation, core extractor
  • Cushion-Grip handle for greater torque and comfort

Specs

–
Product Type:

Nut Driver

Screwdriver

Size:

1/4"

3/16"

3/8"

5/16"

Application:

HVAC

Shaft Length:

3"

Bit Type:

Nut Driver

Phillips #2

Core Removal

Phillips #1

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Klein-Kurve Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
SKU: 11055
Klein Tools

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I use this more than expected

works great with the electrical bit for installing outlets.
steve
nj
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handy!

This lightened the load in my tool pouch, replacing 6 other screwdrivers- as a bonus, I'm not having to carry a few nut drivers as well!
VTGlenn
Northern Vermont
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome little tool

great little tool that has almost all the fittings I need for most quick uses. it's HVAC themed but I use it for general usage and wish I had one earlier in life.
steve
wisco
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Has What I Need

Has the bits needed for field work and allows for schrader replacement/tightening in the field.
Chiapet19
Lisle, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy