Apply to be a TradeMaster!
Main product image of Wire Stripper/Cutter for 20-10 Solid/22-12 Stranded
Magnifying glass
Hover image to zoom

Wire Stripper/Cutter for 20-10 Solid/22-12 Stranded

SKU:
1011-KLEIN
Rating:
(0)
Q&A:
(0)
Wire Stripper/Cutter for 20-10 Solid/22-12 Stranded
Magnifying glass
Hover image to zoom
$15.97 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/8" Length
Product Highlight: Material
Steel

Description

–
The versatile Klein Tools Multi-Purpose Wire Stripper and Cutter can strip six standard wire sizes without nicking the wire. The scissor action of the cutting jaw makes clean cuts with little effort. Plastic-covered handles are comfortable to use.

Product Features
  • Cuts, strips, loops and bends 10-20 AWG solid and 12-22 AWG stranded wire
  • Shear-type cutting for clean cuts
  • Serrated nose jaws to bend, shape, or pull wire; holes for looping wire ends
  • Spring-loaded for self-opening action and comfortable, plastic-covered handles
  • Made in USA


Product Specifications
  • Application: Stripping Six Standard Wire Size without Nicking Wires
  • Special Features: Strips Six Standard Sizes
  • Material: Steel
  • Strips and Cuts: 10-20 AWG Solid, 12-22 AWG Stranded
  • Overall Length: 6.125'' (15.6 cm)
  • Handle Color: Blue
  • Handle Finish: Textured
  • Weight: 3.7 oz (104 g)
  • UPC: 092644740084

Specs

–
Product Type:

Wire Stripper

Wire Cutter

Length (Inches):

6-1/8"

Gauge:

22

18

16

14

10

12

20

Material:

Steel

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy