Apply to be a TradeMaster!
Main product image of Long-Nose Multi-Purpose Wire Stripper
Magnifying glass
Hover image to zoom
Long-Nose Multi-Purpose Wire Stripper
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8-1/4" Length

Description

–
Klein Tools Cat. No. 1025 Long Nose Wire Stripper combines multiple electrician tools into one professional-grade instrument. This wire stripper tool features precision cutting for 10-20 AWG solid and 12-22 AWG stranded wire, plus crimping pliers functionality for terminals and connectors. Heavy duty wire cutters with ergonomic grips provide superior control, while the narrow long nose design accesses tight spaces while screw shearing capability handles 4-40 to 10-24 screws.

Features
  • Professional wire stripper and crimping tool engineered for electricians; cuts and strips 10-20 AWG solid and 12-22 AWG stranded wire with precision accuracy
  • Multi-function electrical tool combines wire cutters, cable stripper, crimper tool, and screw shearing capabilities in one heavy duty tool
  • Ergonomic dual-material grips on these electrical pliers provide enhanced comfort and control for extended use in demanding electrical applications
  • Long nose electrician pliers with serrated jaws allows pulling, looping, and bending wire while reaching into confined spaces and tight electrical boxes
  • Made in USA electricians tools with premium materials and superior craftsmanship ensure long-lasting performance for professional and DIY electrical work
  • Wire crimping tool functionality securely crimps insulated and non-insulated terminals, connectors, and 7-8 mm ignition terminals for reliable electrical connections
  • Built-in shear-type wire cutter cleanly cuts machine screws in sizes 4-40, 5-40, 6-32, 8-32, 10-32, and 10-24 for complete electrical installation versatility


Warning
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Never use on or near live electrical circuits.

Specs

–
Product Type:

Wire Stripper

Material:

Steel

Application:

Tools

Length (Inches):

8-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy