Apply to be a TradeMaster!
Main product image of 6-Piece, 9/16" Color-Coded Magnetic Power Nut Setters Set - SAE
Magnifying glass
Hover image to zoom

6-Piece, 9/16" Color-Coded Magnetic Power Nut Setters Set - SAE

SKU:
10916PNDC
Rating:
(0)
Q&A:
(0)
6-Piece, 9/16" Color-Coded Magnetic Power Nut Setters Set - SAE
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16"
Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
10" Length

Description

–
Features:
  • 10-Inch sturdy shaft for extended reach and access
  • 9/16-Inch Power Nut Setter with a Rare-Earth magnet to retain fasteners for one-handed driving
  • 8.5-Inch hollow core facilitates work on threaded rod
  • Impact-rated nut setter for the toughest driving applications
  • Durable coating provides corrosion resistance for extended lifespan

Specs

–
Shaft Length:

10"

Length (Inches):

10"

Bit Type:

Hex

Size:

9/16"

Product Type:

Nut Setter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy