Apply to be a TradeMaster!
Main product image of Wire Stripper/Cutter for 26-16 AWG Stranded Wire
Magnifying glass
Hover image to zoom

Wire Stripper/Cutter for 26-16 AWG Stranded Wire

SKU:
11046
Rating:
(1)
Q&A:
(0)
Wire Stripper/Cutter for 26-16 AWG Stranded Wire
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length
Product Highlight: Material
Steel
Product Highlight: Color
Red

Description

–
This Klein Tools Wire Stripper/Cutter cuts, strips, loops and gauges 16-26 AWG stranded wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places.

Product Features
  • Compact, lightweight wire-stripping and cutting tool
  • Narrow nose fits into tight places
  • Hardened steel with precision ground stripping holes and spring-loaded action for self-opening
  • Do not use for cutting steel wire or bolts
  • Made in USA
  • Easy-to-read wire gauge markings on both sides for stripping in either direction
  • Black-oxide finish resists corrosion
  • Textured handles provide a firm, comfortable grip
  • Wire looping and bending holes
  • Shear-type cutting blades for clean cuts


Product Specifications
  • Application: Cuts and Strips Wires
  • Material: Steel
  • Strips and Cuts: 16-26 AWG Stranded
  • Overall Length: 6.25'' (15.9 cm)
  • Handle Color: Red
  • Handle Finish: Textured
  • Weight: 4.3 oz (122 g)
  • UPC: 092644740466

Specs

–
Product Type:

Wire Cutter

Wire Stripper

Length (Inches):

6-1/4"

Gauge:

18

26

24

22

16

20

Material:

Steel

Color:

Red

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would highly recommend this product

There very good wire stripers
HVAC man
Lemont il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy