Apply to be a TradeMaster!
Main product image of Dual Wire Stripper/Cutter (10-14 AWG Solid)
Magnifying glass
Hover image to zoom

Dual Wire Stripper/Cutter (10-14 AWG Solid)

SKU:
11048
Rating:
(0)
Q&A:
(0)
Dual Wire Stripper/Cutter (10-14 AWG Solid)
Magnifying glass
Hover image to zoom
$20.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
Complete electrical wiring tasks quicker by stripping 2 wires at a time with the Klein Tools 6-1/4-Inch Dual-Wire Stripper/Cutter. This tool is designed for use with 10-14 AWG solid wire. Its precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation.

Product Features
  • Strips two wires in a single motion
  • Paired stripping holes for 14 and 12 AWG solid wire and one stripping hold for 10 AWG solid wire
  • Shear-type cutting blades for square, clean cuts
  • Narrow nose fits into tight places
  • Made in USA
  • Spring-loaded action for self-opening
  • Precision-ground stripping holes for easy removal of insulation
  • Easy-to-read wire gauge markings on both sides for stripping in either direction
  • Black-oxide finish resists corrosion
  • Color-coded handle: yellow indicates solid wire
  • Textured handles provide a firm, comfortable grip
  • Wire looping and bending holes

Product Specifications
  • Application: Wire Stripping and Cutting
  • Special Features: Strips Two Wire Sizes in a Single Motion
  • Strips and Cuts: 10-14 AWG Solid
  • Overall Length: 6.25'' (15.9 cm)
  • Handle Color: Yellow
  • Handle Finish: Textured
  • Weight: 4.3 oz (122 g)

Specs

–
Product Type:

Wire Stripper

Cutter

Length (Inches):

6-1/4"

Type:

Cutting Tool

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy