Apply to be a TradeMaster!
Main product image of Wire Stripper/Cutter for 8-16 AWG Stranded Wire, 11049
Magnifying glass
Hover image to zoom

Wire Stripper/Cutter for 8-16 AWG Stranded Wire, 11049

SKU:
11049-KLEIN
Rating:
(1)
Q&A:
(0)
Wire Stripper/Cutter for 8-16 AWG Stranded Wire, 11049
Magnifying glass
Hover image to zoom
$16.79 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Wire Stripper/Cutter cuts, strips, loops, and gauges 8 - 16 AWG stranded wire. Metric sizes are 6.0 - 1.0 mm2. The bi-layer handle provides added structure, superior palm-fit and comfort. Easy-to-read wire gauge markings on both sides for stripping in either direction.
  • Cuts, strips, loops and bends solid and stranded wire
  • Strips 8-16 AWG stranded wire
  • Narrow nose fits into tight places
  • Spring-loaded action for self-opening and wire looping and bending holes
  • Hardened steel with precision ground stripping holes
  • Color-coded handles: red indicates stranded wire, yellow indicates solid wire
  • Black-oxide finish resists corrosion
  • Do not use for cutting steel wire or bolts

Specs

–
Product Type:

Wire Stripper

Wire Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Typical Klein quality

As expected, a quality tool from Klein. I use this specifically for stripping only stranded wire and it doesn't disappoint. Removes the insulation without cutting through any of the strands.
NotMyRealName
NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy