Apply to be a TradeMaster!
Main product image of Klein-Kurve Wire Stripper/Cutter for 12-6 AWG Stranded Wire
Magnifying glass
Hover image to zoom

Klein-Kurve Wire Stripper/Cutter for 12-6 AWG Stranded Wire

SKU:
11053
Rating:
(0)
Q&A:
(0)
Klein-Kurve Wire Stripper/Cutter for 12-6 AWG Stranded Wire
Magnifying glass
Hover image to zoom
$22.40 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length
Product Highlight: Material
Steel
Product Highlight: Color
Blue, Red

Description

–
This Klein-Kurve Wire Stripper/Cutter is designed to cut, strip and loop a wide range of stranded copper wires. Precision shear-type blades produce a clean cut. Screw shearing holes cleanly shear 6-32 and 8-32 screws. For use on 6-12 AWG stranded wire.

Product Features
  • Strips, cuts and gauges 6-12 AWG stranded wire
  • Precision ground stripping holes
  • Strong-gripping serrated nose for easy bending, shaping, and pulling of wire
  • Cleanly shears 6-32 and 8-32 screws, with holes for looping and bending wire
  • Made in USA
  • Coil spring provides fast self-opening action
  • Easy-to-read markings
  • Handy closure lock for convenient storage
  • Double dipped Klein Kurve® comfort grips


Product Specifications
  • Application: Wire Stripping and Cutting Material: Steel Strips and Cuts: 6-12 AWG Stranded Screw Shearing: 6-32, 8-32 Overall Length: 7.5'' (19.1 cm) Handle Color: Blue/Red Handle Finish: Double Dipped Weight: 5.4 oz (154 g)

Specs

–
Product Type:

Wire Cutter

Wire Stripper

Length (Inches):

7-1/2"

Gauge:

8

6

16

10

Material:

Steel

Color:

Blue

Red

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy