Apply to be a TradeMaster!
Main product image of Klein-Kurve Wire Stripper/Cutter (Solid 20-30, Stranded 22-32)
Magnifying glass
Hover image to zoom

Klein-Kurve Wire Stripper/Cutter (Solid 20-30, Stranded 22-32)

SKU:
11057
Rating:
(0)
Q&A:
(0)
Klein-Kurve Wire Stripper/Cutter (Solid 20-30, Stranded 22-32)
Magnifying glass
Hover image to zoom
$21.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/8" Length

Description

–
Klein-Kurve® Wire Stripper and Cutter

Klein's Wire Stripper/Cutter features a coil spring for fast self-opening action. The strong-gripping serrated nose allows for easy bending, shaping and pulling of wire. The Wire Stripper/Cutter has precision-ground stripping holes and screw-shearing holes.

Features:
  • Cuts, strips and loops 20-30 AWG Solid and 22-32 AWG Stranded wire
  • Precision ground stripping holes
  • Strong-gripping serrated nose for easy bending, shaping, and pulling of wire
  • Holes for looping and bending wire
  • Cleanly shears 6-32 and 8-32 screws
  • Coil spring provides fast self-opening action
  • Easy-to-read markings
  • Handy closure lock for convenient storage
  • Double dipped Klein Kurve® comfort grips


Specifications:
  • Application: Wire Stripping and Cutting
  • Material: Steel
  • Insulated: No
  • Strips and Cuts: 20-30 AWG Solid, 22-32 AWG Stranded
  • Screw Shearing: 6-32 and 8-32
  • Overall Length: 7.125'' (18.1 cm)
  • Handle Color: Blue/Red
  • Handle Finish: Double Dipped
  • Weight: 5.1 oz (145 g)

Specs

–
Product Type:

Wire Cutter

Wire Stripper

Length (Inches):

7-1/8"

Type:

Cutting Tool

Gauge:

22

30

20

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy