Apply to be a TradeMaster!
Main product image of Katapult Wire Stripper & Cutter for 20-8 AWG Solid & 22-10 AWG Stranded Wire
Magnifying glass
Hover image to zoom

Katapult Wire Stripper & Cutter for 20-8 AWG Solid & 22-10 AWG Stranded Wire

SKU:
11063W
Rating:
(0)
Q&A:
(0)
Katapult Wire Stripper & Cutter for 20-8 AWG Solid & 22-10 AWG Stranded Wire
Magnifying glass
Hover image to zoom
$31.97 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-3/5" Length
Product Highlight: Material
Steel
Product Highlight: Color
Blue

Description

–
Klein Tools' Katapult® Solid and Stranded Wire Stripper / Cutter has a built-in cutting hole to cleanly cut 8-20 AWG solid and 10-22 AWG stranded wire, while the stripping head allows you to easily grip and strip just by squeezing the handle. Made of cast alloy with a heavy-duty Ecoat finish for corrosion resistance and durability.

Product Features
  • Wire Stripper and Cutter cuts and strips 8-20 AWG solid and 10-22 AWG stranded wire with ease
  • Compound action stripping: grip and strip via single-action squeezing motion
  • Precision machined stripping holes easily remove insulation without damaging the wire
  • Removes up to 1-Inch (25 mm) in length of the insulation layer (jacket layer) in a single step
  • Tension loaded wire-grip gently holds the cable while retaining cable geometry
  • Cast alloy chassis with heavy-duty Ecoat finish for corrosion resistance and durability


Product Specifications
  • Application: Wire Stripping and Cutting
  • Material: Cast Alloy Chassis with Heavy-Duty Ecoat Finish
  • Strips and Cuts: 8-20 AWG Solid, 10-22 AWG Stranded
  • Hold-Open Spring: Yes
  • Overall Length: 6.594'' (16.8 cm)
  • Handle Color: Blue/Black
  • Weight: 12 oz (340 g)

Specs

–
Product Type:

Wire Cutter

Wire Stripper

Length (Inches):

6-3/5"

Gauge:

8

22

20

16

10

14

18

12

Material:

Steel

Color:

Blue

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy