Apply to be a TradeMaster!
Main product image of 1/2" Magnetic Color-Coded Power Nut Setter
Magnifying glass
Hover image to zoom

1/2" Magnetic Color-Coded Power Nut Setter

SKU:
12PNDC
Rating:
(0)
Q&A:
(0)
1/2" Magnetic Color-Coded Power Nut Setter
Magnifying glass
Hover image to zoom
$10.98 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Bit Type
Nutsetter
Product Highlight: Material
Alloy Steel
Product Highlight: Length (Inches)
6.3" Length

Description

–
Klein Tools' 1/2-Inch Magnetic Color-Coded Power Nut Setter was designed with the professional in mind. Made of high-grade impact steel and is color-coded for easy identification. The nut setter contains Rare-Earth magnets to securely hold fasteners, and is also extra long for greater reach and access.

Features:
  • 1/2-Inch Power Nut Setter with a Rare-Earth magnet to retain fasteners for one-handed driving
  • Color-coded solid line for easy size identification
  • Durable finish for corrosion resistance
  • Impact-rated nut setter for the toughest driving applications
  • 5-Inch sturdy shaft for extended reach and access
  • Magnet size designed for the specific hex size to hold screws and nuts more securely
  • Replacement part for the Magnetic Color-Coded Power Nut Setter Set (SKU: 32930-KLEIN)

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Size:

1/2"

Material:

Alloy Steel

Features:

Magnetic

Shaft Length:

5"

Bit Type:

Nutsetter

Length (Inches):

6.3"

Product Type:

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy